1-1/4 in. Cast Brass Closet Spud
1-1/4 in. Cast Brass Closet Spud
Frequently Purchased Together
Product Details
Product Details
- Cast brass
- Includes spud washer and metal friction ring
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 5 in
- Length:
- 1/10 in
- Material:
- Brass
- Product Type:
- Closet
- Size:
- 1-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in