1-1/4 in. Chrome Plated ABS P-Trap
1-1/4 in. Chrome Plated ABS P-Trap
Frequently Purchased Together
Product Details
Product Details
- Slip joint connection
- Box pattern escutcheon
- UPC listed
Specifications
- ANSI:
- ANSI 14-2010a
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 2 in
- NSF Certified:
- Yes