1-1/4 in. Closet Spud Washers
1-1/4 in. Closet Spud Washers
Package Quantity Info:
EA: 1 IP: 6 CA: 72 PT: 72-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits 1-1/4" closet spuds
- Seals flush valve tailpiece to closet spud for leak-free performance
- Black rubber
- 1-1/2" ID x 2-7/16" OD x 1/2" high
- Top-hat (flanged) shape
- Carded
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3/4 in
- Length:
- 5-14/25 in
- Product Type:
- Closet Spud
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-87/100 in