This product requires certification to purchase.

1-1/4 in. Forged Brass FIPT Lever Handle Gas Ball Valve

You last purchased this on
 
Jones Stephens

1-1/4 in. Forged Brass FIPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #JB64125
  • Item #2110208
  • Manufacturer Part #B64125
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/4 in. Forged Brass FIPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #JB64125
  • Item #2110208
  • Manufacturer Part #B64125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Forged brass body
  • 3/8"x 3/4" one piece body
  • 1"-2" two-piece body with plated steel lever handle
  • Chrome plated brass ball
  • Temperatures up to 175F
  • Threaded ends comply with ANSI B2.0
  • CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 PSIG
  • UL listed 757x (1/2" and 3/4")
  • Made in Italy
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI Z21.15, ANSI B2.0
CSA Certified:
CSA 9.1
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Handle Material:
Plated Steel
Handle Type:
Lever
Height:
2 in
IAPMO Listed:
No
Length:
5-1/2 in
Material:
Forged Brass
Maximum Temperature:
175
NSF Certified:
No
Origin:
Global
Recommended Valve Application:
Petroleum
UL Listed:
UL 757X
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Size:
1-1/4 in
Valve Type:
Gas Ball Valve
Weight:
1.5 lb
Width:
2 in