1-1/4 in. Galvanized Steel 2-Hole Pipe Strap
1-1/4 in. Galvanized Steel 2-Hole Pipe Strap
Frequently Purchased Together
Product Details
Product Details
- Constructed of strong galvanized steel for corrosion resistance
- Safely secures pipe to wall, floor joist, and other surfaces
- Use with PVC, CPVC, galvanized, or other piping systems
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 4-1/2 in
- Length:
- 8-9/10 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 8-9/10 in