1-1/4 in. Lavatory Grid Drain Polished Chrome
1-1/4 in. Lavatory Grid Drain Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Grid drain assembly for sink with overflow
- Stainless steel construction for superior durability
- 1 1/4" x 6" tailpiece
- 17 gauge tubular
- Brass locknut and mack washer included
- UPC listed
- Complies with ASME A112.18.2-2015/CSA B125.2-15
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Grid Drain Material:
- Stainless Steel
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight