1-1/4 in. PEX Expansion Ring with Stop
1-1/4 in. PEX Expansion Ring with Stop
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 500 Pallet: 10000-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Certified to NSF 61
Specifications
- ASTM:
- ASTM F876/877
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 203
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Weight:
- .07 lb
- Width:
- 1/10 in