1-1/4 in. Plastic CTS Flexible IPS Floor/Ceiling Plate Escutcheon in Chrome Plated
1-1/4 in. Plastic CTS Flexible IPS Floor/Ceiling Plate Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome plated
- 3.308 Flange OD
- CARTON QUANTITIES ONLY
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 3-1/5 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 3-2/5 in