This product requires certification to purchase.

1-1/4 in. Plastic Sink Trap

You last purchased this on
 
Jones Stephens

1-1/4 in. Plastic Sink Trap

  • Fast #
  • Part #JP37010
  • Item #3706166
  • Manufacturer Part #P37010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/4 in. Plastic Sink Trap

  • Fast #
  • Part #JP37010
  • Item #3706166
  • Manufacturer Part #P37010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • Prevents sewer gases from coming up sink drain
  • Quick and easy installation
  • Slip joint connection
  • Can be taken apart to retrieve lost items like coins or jewelry
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Name:
White
Connection Type:
Slip-Joint
Height:
2 in
IAPMO Listed:
No
Length:
23 in
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Plastic
Trap Material Type:
PVC
Trap Size:
1-1/4 in
Width:
6 in