1-1/4 in. Pop-Up Basin Stopper
1-1/4 in. Pop-Up Basin Stopper
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- Replacement Part
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.