1-1/4 in. Putty Knife in Stainless Steel
1-1/4 in. Putty Knife in Stainless Steel
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Scraping
- Blade Width (in):
- 1-1/4 in
- Color Finish Name:
- Stainless Steel
- Height:
- 1/2 in
- Length:
- 7-7/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Tool Type:
- Scraper
- Weight:
- 0.1 lb
- Width:
- 1-1/5 in