This product requires certification to purchase.

1-1/4 in. Slip-Joint Brass Nut

You last purchased this on
 
Jones Stephens

1-1/4 in. Slip-Joint Brass Nut

  • Fast #
  • Part #JT78125
  • Item #318288
  • Manufacturer Part #T78125
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/4 in. Slip-Joint Brass Nut

  • Fast #
  • Part #JT78125
  • Item #318288
  • Manufacturer Part #T78125
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1-1/4 in
Height:
1/2 in
Length:
2/5 in
Material:
Brass
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
2/5 in