1-1/4 in. Slip Joint Washer in Blue
1-1/4 in. Slip Joint Washer in Blue
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- Blue
- Height:
- 2-3/10 in
- Length:
- 5-3/10 in
- Material:
- Synthetic Rubber
- Material Type:
- TPR
- Product Type:
- Slip Joint
- Width:
- 4-7/10 in