This product requires certification to purchase.

1-1/4 x 12 in. Brass Flanged Sink Tailpiece

Jones Stephens

1-1/4 x 12 in. Brass Flanged Sink Tailpiece

  • Fast #
  • Part #JP38053
  • Item #3704055
  • Manufacturer Part #P38053
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 x 12 in. Brass Flanged Sink Tailpiece

  • Fast #
  • Part #JP38053
  • Item #3704055
  • Manufacturer Part #P38053
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUPC listed
  • UPC listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Direct Connect
Diameter:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
17 ga
IAPMO Listed:
Yes
Length:
12 in
Material:
Brass
Product Type:
Direct Connect
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510383539