1-1/4 x 12 in. Brass Flanged Tailpiece
1-1/4 x 12 in. Brass Flanged Tailpiece
Frequently Purchased Together
Product Details
Product Details
- CUPC listed
- UPC listed
- End Connection Type: Flanged
- Length: 12 in
- Durable stainless steel 304. Corrosion resistant.
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.