1-1/4 x 12 in. Brass Slip Joint Waste Arm
1-1/4 x 12 in. Brass Slip Joint Waste Arm
Frequently Purchased Together
Product Details
Product Details
- Zinc nuts
- CUPC listed
- UPC listed
- Length: 12-1/2 in
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.