1-1/4 x 6 in. Brass Flanged Sink Tailpiece
1-1/4 x 6 in. Brass Flanged Sink Tailpiece
Product Details
Product Details
- CUPC listed
- UPC listed
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- Yes
- Length:
- 6 in
- Material:
- Brass
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.