1-1/4 x 6 in. Steel Wire Hook Pipe Hanger
1-1/4 x 6 in. Steel Wire Hook Pipe Hanger
Product Details
Product Details
- Pipe hook for 1-1/4" pipe size
- 6” length
- 10 gauge steel construction for durability and corrosion resistance
- Safely secures pipe to mounting surfaces
- Can be used with copper, PEX, CPVC, and other piping systems
- Self-nailing design enables quick and easy installation
Documents
Specifications
- Color Finish Name:
- Galvanized
- Height:
- 9-3/5 in
- Length:
- 6 in
- Material:
- Steel
- Width:
- 13-2/5 in