1-1/4 x 7 in. IPT Red Brass Pipe Nipple
1-1/4 x 7 in. IPT Red Brass Pipe Nipple
Frequently Purchased Together
Product Details
Product Details
- Base Construction Material: Brass
- End Connection(s): 1-1/4 in IPT
- Nipple Length: 7 in (straight)
- ASTM Specification: ASTM B-687
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM B687
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 13-1/2 in
- Material:
- Red Brass
- NSF Certified:
- No
- UL Listed:
- No