1-1/8" OD/IPS Double Stick Rubber Pipe Insulation, 1" Wall Thickness
1-1/8" OD/IPS Double Stick Rubber Pipe Insulation, 1" Wall Thickness
Frequently Purchased Together
Product Details
Product Details
- Closed cell flexible elastomeric foam insulation tubes
- Self-Seal (Pre-Slit / Pre-Glued / DoubleSeal closure system) for retrofit applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- High resistance to moisture vapor intrusion; low thermal conductivity
- For most indoor applications, no additional jacketing is required.
- UL GREENGUARD® Gold Certified as a low VOC material
- Sold in carton quantities only
Documents
Specifications
- ASTM:
- ASTM C-534
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-1/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/8 in
- Length:
- 72 in
- Material:
- Rubber
- Material Type:
- Polyethylene
- Maximum Temperature:
- 220
- Origin:
- Domestic
- R value:
- R7.1
- Size:
- 1-1/8 in
- Temperature Range:
- -40 to 220 Deg F
- Thickness:
- 3.13 in
- Wall Thickness:
- 1 in