This product requires certification to purchase.

1-3/4 in. Bi-Fold Closet Door Knob (Pack of 5)

You last purchased this on
 
Jones Stephens

1-3/4 in. Bi-Fold Closet Door Knob (Pack of 5)

  • Fast #
  • Part #JH98741
  • Item #7953098
  • Manufacturer Part #JH98741
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-3/4 in. Bi-Fold Closet Door Knob (Pack of 5)

  • Fast #
  • Part #JH98741
  • Item #7953098
  • Manufacturer Part #JH98741
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-3/4" diameter
  • Pack of 5
  • Satin Nickel finish
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
2-3/4 in
Length:
5-3/5 in
Material:
Zinc
Package Quantity:
Pack of 5
Proposition 65:
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Shape:
Concave
UL Listed:
No
Width:
3 in