1-3/4 in. Bi-Fold Closet Door Knob
1-3/4 in. Bi-Fold Closet Door Knob
Frequently Purchased Together
Product Details
Product Details
- 1-3/4" diameter
- Satin Nickel finish
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 7 in
- Length:
- 3/4 in
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Flat
- UL Listed:
- No
- Width:
- 63/100 in