1-3/4 in. Faucet Hole Cover
1-3/4 in. Faucet Hole Cover
Frequently Purchased Together
Product Details
Product Details
- Use to cover openings in sinks and counters
- Low Profile Design
- Corrosion resistant stainless steel
- No tools required to install
- 1-3/4" diameter top
- Thread length 1-1/2"
- Washer and wing nut included
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Faucet Hole Cover
- Fitting Size 1:
- 1-3/4 in
- Fitting Sizes:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 11-3/10 in
- IAPMO Listed:
- No
- Length:
- 15-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 14-2/5 in