1-3/8 in. Lift and Turn Conversion Kit
1-3/8 in. Lift and Turn Conversion Kit
Frequently Purchased Together
Product Details
Product Details
- Oil Rubbed Bronze finish
- One-hole faceplate
- Lift and Turn provides a positive lock
- Bushing allows interchangeability between 1-3/8" and 1-1/2"
- Includes drain, bushing, faceplate, adapter bar and screws
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-3/8 in
- IAPMO Listed:
- No
- Material:
- Zinc
- Product Type:
- Lift & Turn Kit