This product requires certification to purchase.

1-3/8 x 1 in. x 72 ft. Plastic Pipe Insulation

You last purchased this on
 
Jones Stephens

1-3/8 x 1 in. x 72 ft. Plastic Pipe Insulation

  • Fast #
  • Part #JI55138
  • Item #4377921
  • Manufacturer Part #7PXE100138-JS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-3/8 x 1 in. x 72 ft. Plastic Pipe Insulation

  • Fast #
  • Part #JI55138
  • Item #4377921
  • Manufacturer Part #7PXE100138-JS
4 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Foot: 1 Stick: 1 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Environmentally-friendly, ozone-depleting materials like CFC’s, HFC’s, HCFC’s, and PBDE’s are not used in production
  • Contains no halogens, no latex or formaldehyde
  • Non-dusting and fiber-free
  • ASTM C-1427 Type I, Type II
  • ASTM E-84 25/50 rated (to 1 in.) – testing according to UL 723, NFPA 255 and CAN/ULC S102-03
  • Polyethylene-based closed cell, flexible foam insulation
  • Semi-slit for retrofit applications
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion, low thermal conductivity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
1-3/8 in
FM Approved:
No
Length:
72 ft
Material:
Plastic
Material Type:
Closed Cell Polyethylene
R value:
R7.2
Size:
72 ft x 1-3/8 in x 1 in
Temperature Range:
-200 to 200 Deg F (-129 to 93 Deg C)
Thickness:
1 in
UL Listed:
UL 181/UL 723/UL 94HF1