1 gal Liquid Lightning Drain Cleaner
1 gal Liquid Lightning Drain Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Organic digester; biodegradable
- Dissolves grease, hair, sanitary napkins, sludge, soap and paper
- Environmentally safe
- HAZMAT
- LTL TRANSPORTATION ONLY
- CARTON QUANTITIES ONLY
Specifications
- Height:
- 11-2/5 in
- Length:
- 5-4/5 in
- Size:
- 1 gal
- Width:
- 6-1/10 in