1 in. Cast Brass Hose Bibb
1 in. Cast Brass Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Brass
- End Connection 1:
- MIPS
- End Connection 2:
- MGHT
- End Connections:
- MIPS x MGHT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Flow Rate:
- 8.7 gpm
- Handle Type:
- Tee
- Height:
- 1-3/10 in
- IAPMO Listed:
- No
- Length:
- 5-1/5 in
- Material:
- Cast Brass
- NSF Certified:
- No
- No Kink:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Operator:
- Tee Handle
- Valve Size:
- 1 in
- Valve Type:
- Hose Bibb
- Width:
- 3-1/2 in