1 in. Cast Bronze Threaded Gas Ball Valve
1 in. Cast Bronze Threaded Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rated at 2 PSIG
- Cast bronze plug style
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Cast Bronze
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Length:
- 2-3/4 in
- Material:
- Cast Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 1 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.95 lb