This product requires certification to purchase.

1 in. Heavy Duty PVC Pipe Cutter

You last purchased this on
 
Jones Stephens

1 in. Heavy Duty PVC Pipe Cutter

Brand image
You last purchased this on
 
Jones Stephens

1 in. Heavy Duty PVC Pipe Cutter

  • Fast #
  • Part #JP70010
  • Item #1599136
  • Manufacturer Part #P70010
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High carbon steel blades
  • Aluminum alloy handles
  • Requires Certification

Specifications

Application:
PVC
Blade Material:
Carbon Steel
Cutting Capacity:
1 in
Height:
7-3/5 in
Length:
1-2/5 in
Material:
Steel
UL Listed:
No
Weight:
0.55 lb
Width:
2-9/10 in



Customers Also Bought
1–6 of 18 items
Part #JS49005
Item #1137330
3.5 out of 5 Customer Rating
Requires Certification
Part #M48224215
Item #7341140
5 out of 5 Customer Rating
Requires Certification
Part #GSUS
Item #1198797
3.9 out of 5 Customer Rating
Requires Certification
Part #RAP88201
Item #4926057
4 out of 5 Customer Rating
Requires Certification
Part #RID86127
Item #1445186
5 out of 5 Customer Rating
Requires Certification
Part #RAP60002
Item #3665960
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JJ40830
Item #957122
5 out of 5 Customer Rating
Requires Certification
Part #JP70030
Item #1610129
5 out of 5 Customer Rating
Requires Certification
Part #JP70029
Item #286861
5 out of 5 Customer Rating
Requires Certification
Part #JS49030
Item #7726901
5 out of 5 Customer Rating
Requires Certification
Part #JS49005
Item #1137330
3.5 out of 5 Customer Rating
Requires Certification
Part #JS49006
Item #1137333
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing