This product requires certification to purchase.

1 in. Metal Stud Insulator

Jones Stephens

1 in. Metal Stud Insulator

  • Fast #
  • Part #JB00018
  • Item #3706812
  • Manufacturer Part #B00018
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Metal Stud Insulator

  • Fast #
  • Part #JB00018
  • Item #3706812
  • Manufacturer Part #B00018
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrates with most HoldRite galvanized brackets
  • Meets UL 94 V-2 standards
  • Fits 1-3/8” or 1-11/32” holes
  • Material: polyethylene, blue, FR UL94-V2
  • Rated to 180 degrees Fahrenheit service temperature
  • HOLDRITE #406-R
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Height:
2 in
Length:
8-3/10 in
Material:
Plastic
Product Type:
Metal Stud
UPC:
717510000184
Width:
10-4/5 in