This product requires certification to purchase.

1 in. PEX Stainless Steel Clamp

Jones Stephens

1 in. PEX Stainless Steel Clamp

  • Fast #
  • Part #PEXBCLAMPG
  • Item #3703406
  • Manufacturer Part #C76077
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. PEX Stainless Steel Clamp

  • Fast #
  • Part #PEXBCLAMPG
  • Item #3703406
  • Manufacturer Part #C76077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    150  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Stainless Steel
  • Made in the USA
  • Corrosion resistant material
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-2098, ASTM F-2159, ASTM F-876, ASTM F-877
Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1 in
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
717510760774
Weight:
.02 lb