1 in. PVC Water Heater Pan Adapter
1 in. PVC Water Heater Pan Adapter
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1" PVC adapter for connecting a drain line
- Durable PVC construction
- Washer and locknut included
- Wrench flats included to assist with installation
- Fits all Jones Stephens water heater pans
- Easy to install
Specifications
- Diameter:
- 1 in
- Hardware Included:
- No
- Height:
- 1-1/2 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Rust Resistant:
- No