This product requires certification to purchase.

1 in. Rubber Garden Hose Washer

You last purchased this on
 
Jones Stephens

1 in. Rubber Garden Hose Washer

  • Fast #
  • Part #JG20057R
  • Item #3305127
  • Manufacturer Part #G20057R
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1 in. Rubber Garden Hose Washer

  • Fast #
  • Part #JG20057R
  • Item #3305127
  • Manufacturer Part #G20057R
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Garden hose washer
  • Requires Certification

Specifications

Color Finish Name:
Red
Diameter:
1 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Material:
Rubber
NSF Certified:
No
Product Type:
Washer
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.