1 in. Water Motor Coupling
1 in. Water Motor Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy cast brass
- Complete with gasket
- Lead Free
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Color Finish Name:
- Brass
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-3/4 in
- Material:
- Brass
- Product Type:
- Water Meter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Waterworks Application:
- Water
- Width:
- 4 in