1 in. Wire Scratch Brush
1 in. Wire Scratch Brush
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For cleaning rough surfaces
- Stiff steel wire bristle
- Polished hardwood handle
- CARTON QUANTITIES ONLY
Documents
Specifications
- Diameter:
- 1 in
- Height:
- 1 in
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Wire Brush
- UPC:
- 717510299007
- Width:
- 2 in