1 pt Cool Gel
1 pt Cool Gel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protects surfaces and components from heat damage such as piping, drywall, and shower valves
- Used for any soldering or brazing job
- Safe, non-toxic, and harmless to the skin
- Will evaporate in 24-48 hrs. eliminating cleanup
- Unique gelling formula sticks to any surface without dripping or running off
Specifications
- Height:
- 10 in
- Length:
- 4 in
- Product Type:
- Log Lighter Key, Cool Gel
- Size:
- 1 pt
- Weight:
- 0.9 lb
- Width:
- 3-1/5 in