This product requires certification to purchase.

1 x 1/2 x 1/2 x 1/2 x 6-7/20 in. PEX Expansion 4 Outlet Plastic Manifold

You last purchased this on
 
Jones Stephens

1 x 1/2 x 1/2 x 1/2 x 6-7/20 in. PEX Expansion 4 Outlet Plastic Manifold

  • Fast #
  • Part #PEXPBMPTGP
  • Item #9600741
  • Manufacturer Part #F76009
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1 x 1/2 x 1/2 x 1/2 x 6-7/20 in. PEX Expansion 4 Outlet Plastic Manifold

  • Fast #
  • Part #PEXPBMPTGP
  • Item #9600741
  • Manufacturer Part #F76009
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 70 Pallet: 5600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium grade resin with non-mixed blends
  • 1/2" branch outlets
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960 and ASTM F877-2020
  • Certified to NSF/ANSI/CAN 61-2018, NSF/ANSI 14-2016, and NSF/ANSI 372-2011
  • Certified to CSA B137.5-2020 and CSA B137.5-2017
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016, ANSI 372-2011, ANSI 61-2018
ASTM:
ASTM F1960
CSA Certified:
CSA 372-2011, CSA 61-2018, CSA B137.5-2020
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connection 4:
F1960
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion x F1960
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Size 4:
1/2 in
Fitting Sizes:
1 in x 1/2 in x 1/2 in x 1/2 in
Fitting Type:
Manifold
IAPMO Listed:
Yes
Length:
6-7/20 in
Material:
Plastic
Material Type:
Acudel
NSF:
NSF 61
NSF Certified:
No
Outlet Quantity:
4
Proposition 65:
WARNING: This product can expose you to Bisphenol A (BPA), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No