This product requires certification to purchase.

1 x 1 in. Brass PEX Elbow

You last purchased this on
 
Jones Stephens

1 x 1 in. Brass PEX Elbow

  • Fast #
  • Part #JC76010
  • Item #3708194
  • Manufacturer Part #C76010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1 x 1 in. Brass PEX Elbow

  • Fast #
  • Part #JC76010
  • Item #3708194
  • Manufacturer Part #C76010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Fitting Type:
Elbow
Material:
Brass