This product requires certification to purchase.

1 x 11 x 10 in. Socket Elbow CPVC Stub Out with Flange

You last purchased this on
 
Jones Stephens

1 x 11 x 10 in. Socket Elbow CPVC Stub Out with Flange

Brand image
You last purchased this on
 
Jones Stephens

1 x 11 x 10 in. Socket Elbow CPVC Stub Out with Flange

  • Fast #
  • Part #JS73006
  • Item #8074430
  • Manufacturer Part #S73006
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Connects to CPVC tubing (Solvent Weld)
  • Closed end for pressure testing
  • Flange for nailing to a stud
  • CUPC approved for use in USA and Canada
  • ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
  • Meets ASTM D2846, CSA B137.6
  • ASTM B88 type L copper tube
  • Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
  • Lead free
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
ASTM:
ASTM D2846-2019a
CSA Certified:
CSA B137.6-2017, CSA B137.5-2017, CSA 61-2020
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Stub End
End Connections:
Socket Weld x Stub End
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Stub Out Elbow
GSA Approved:
No
IAPMO Listed:
Yes
Length:
11 in
Material:
Copper
Material Type:
CPVC
NSF:
NSF 372-2016
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm - www.p65Warnings.ca.gov
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com