This product requires certification to purchase.

1 x 3/4 in. Barbed x MIPT Brass Reducing Adapter

You last purchased this on
 
Jones Stephens

1 x 3/4 in. Barbed x MIPT Brass Reducing Adapter

  • Fast #
  • Part #JG25161
  • Item #3706091
  • Manufacturer Part #G25161
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1 x 3/4 in. Barbed x MIPT Brass Reducing Adapter

  • Fast #
  • Part #JG25161
  • Item #3706091
  • Manufacturer Part #G25161
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
Length:
8-7/10 in
Material:
Brass
NSF Certified:
No