This product requires certification to purchase.

1 x 6 in. Stainless Steel Repair Clamp

You last purchased this on
 
Jones Stephens

1 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #JR60100
  • Item #89162
  • Manufacturer Part #R60100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #JR60100
  • Item #89162
  • Manufacturer Part #R60100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plated lug, carriage bolt and nuts for corrosion protection
  • 301 stainless steel clamp with neoprene gaskets for up to 180F
  • Long neck carriage bolts for easy installation
  • Requires Certification

Specifications

ASTM:
ASTM A-307, ASTM A-47 Grade 32610
Application:
Basic Plumbing, Plumbing Repair
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fits Pipe Size:
1 in - 1-1/4 in
Height:
2-1/2 in
Length:
6 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Repair Clamp
UL Listed:
No
Weight:
1.10 lb
Width:
3-1/10 in