This product requires certification to purchase.

1.7 oz Metal Plumbers Grease

You last purchased this on
 
Jones Stephens

1.7 oz Metal Plumbers Grease

  • Fast #
  • Part #JS95709
  • Item #1401084
  • Manufacturer Part #S95709
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1.7 oz Metal Plumbers Grease

  • Fast #
  • Part #JS95709
  • Item #1401084
  • Manufacturer Part #S95709
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lubricates faucet stems, threads, O-rings, packing, and gaskets
  • Resists high temperatures - Use on hot water or steam up to 350°F
  • Counter display of (12) 1.7 oz. cans
  • Waterproof
  • Carton Quantities Only
  • Made in U.S.A.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
Pipe Compatibility:
Metal
Size:
1.7 oz