This product requires certification to purchase.

1.8 gpm Male Threaded x Female Threaded Aerator

You last purchased this on
 
Jones Stephens

1.8 gpm Male Threaded x Female Threaded Aerator

Brand image
You last purchased this on
 
Jones Stephens

1.8 gpm Male Threaded x Female Threaded Aerator

  • Fast #
  • Part #JA01079
  • Item #8036874
  • Manufacturer Part #143511
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Aerators and aerator inserts to fit large and small, male and female
  • Includes an assortment of Cache style recessed inserts
  • Color coded inserts for accurate flow rate determination
  • 4 Cache keys for Standard, Junior, Tiny Junior and Tom Thumb™ sizes
  • Includes Moen® and Delta® cache adapters
  • Compliant with Low-Lead requirements
  • Recloseable compartmentalized box with descriptive lid insert
  • Requires Certification

Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Male
End Connections:
Male x Female Threaded
Flow Rate:
1.8 gpm
IAPMO Listed:
No
Length:
8-22/25 in
Material:
Brass, Plastic
NSF Certified:
No
Pressure Compensating:
No



Call for Pricing
Call for Pricing