This product requires certification to purchase.

10-1/2 in. Transfer Pump Kit

You last purchased this on
 
Jones Stephens

10-1/2 in. Transfer Pump Kit

  • Fast #
  • Part #JP13610
  • Item #7626149
  • Manufacturer Part #143975
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

10-1/2 in. Transfer Pump Kit

  • Fast #
  • Part #JP13610
  • Item #7626149
  • Manufacturer Part #143975
5 out of 5 Customer Rating

X Points
Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal to quickly transfer any fluid including oil and gasoline
  • Also works as an air pump
  • Can be used to inflate balls, rafts, pool floats or bike tires
  • Comes with hand pump, two transfer hoses, dipstick tube, air hose, two air hose adapters and three hose/tube connectors
  • Complete usage instructions on the package
  • Carded
  • Requires Certification

Specifications

Height:
10-1/2 in
Material:
Plastic, Stainless Steel
Width:
9-1/2 in