This product requires certification to purchase.

10-1/2 x 10-1/2 in. Cotton Box Rag

You last purchased this on
 
Jones Stephens

10-1/2 x 10-1/2 in. Cotton Box Rag

  • Fast #
  • Part #JB05001
  • Item #1132401
  • Manufacturer Part #B05001
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

10-1/2 x 10-1/2 in. Cotton Box Rag

  • Fast #
  • Part #JB05001
  • Item #1132401
  • Manufacturer Part #B05001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Colored cotton sweatshirt material
  • 100% recycled
  • Pull out dispenser box
  • Requires Certification

Documents


Specifications

EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
6-2/5 in
Length:
10-1/2 in
Material:
Cotton
Product Type:
Box Rag
Size:
5 lb
Width:
9-2/5 in