This product requires certification to purchase.

10 ft. Iron Hanger Strap

You last purchased this on
 
Jones Stephens

10 ft. Iron Hanger Strap

  • Fast #
  • Part #JH20003
  • Item #1610132
  • Manufacturer Part #H20003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

10 ft. Iron Hanger Strap

  • Fast #
  • Part #JH20003
  • Item #1610132
  • Manufacturer Part #H20003
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Makes hanging pipe installation neat and prevents sagging
  • Attaches to rafters
  • Galvanized steel construction for durability and corrosion resistance
  • Alternating holes (bolt and nail)
  • May be cut for custom lengths
  • Can be used with galvanized, black iron pipe, PVC, CPVC, and other piping systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5857
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Gauge (metal):
28 ga
Height:
5-1/10 in
Length:
10 ft
Material:
Steel
Product Type:
Perforated Hanger
UL Listed:
No
Width:
15-3/5 in