This product requires certification to purchase.

10 ft. x 1 in. Cam Strap Blue

Jones Stephens

10 ft. x 1 in. Cam Strap Blue

  • Fast #
  • Part #JS20104
  • Item #2254952
  • Manufacturer Part #S20104
5 out of 5 Customer Rating
Brand image
Jones Stephens

10 ft. x 1 in. Cam Strap Blue

  • Fast #
  • Part #JS20104
  • Item #2254952
  • Manufacturer Part #S20104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1" wide / 750# test nylon straps
  • All colored straps and threads are UV resistant
  • Straps are secured by a heavy duty zinc plated metal cam buckle, which will not slip even in wet conditions
  • Ideal for handling loads for all kinds of contractor needs
  • Requires Certification

Specifications

Color Finish Name:
Blue
Height:
1-1/5 in
Length:
10 ft
UPC:
717510351040
Weight:
0.15 lb
Width:
5-7/10 in