10 in. Brass Plug
10 in. Brass Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Plug
- Height:
- 4/5 in
- Length:
- 11 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 4.5415 lb
- Width:
- 11 in