This product requires certification to purchase.

10 in. Utility Tote Tray

You last purchased this on
 
Jones Stephens

10 in. Utility Tote Tray

  • Fast #
  • Part #JT60100
  • Item #51908
  • Manufacturer Part #T60100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

10 in. Utility Tote Tray

  • Fast #
  • Part #JT60100
  • Item #51908
  • Manufacturer Part #T60100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Professional quality Utility Tote Tray
  • Tote divided in to two large halves, one side has divider to keep items organized
  • Large handle fits gloves easily
  • Lightweight and durable
  • High impact black polypropylene plastic
  • Made in the U.S.A.
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
7 in
Length:
15 in
Material:
Plastic
Material Type:
Polypropylene
Weight:
1.8 lb
Width:
10 in