This product requires certification to purchase.

10 x 2.125 in. Plier

You last purchased this on
 
Jones Stephens

10 x 2.125 in. Plier

Brand image
You last purchased this on
 
Jones Stephens

10 x 2.125 in. Plier

  • Fast #
  • Part #JP60001
  • Item #1832571
  • Manufacturer Part #P60001
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plated finish
  • Plastic grips
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Grey
Height:
11-1/4 in
Jaw Capacity (in):
2.125 in
Length:
1/2 in
Material:
Forged Steel
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers
Weight:
0.9 lb
Width:
3-13/50 in



Call for Pricing
Call for Pricing